Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 1-1/4 In.
Mfr # GESLBT-4M
Zoro # G6510761
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GESLBT-4M
- Zoro # G6510761
- UPC # 783936211381
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/4 |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Length | 8.375 in |
Height | 6.375 in |
Width | 6.625 in |
Trade Size | 1 1/4 in |
Overall Length | 8 3/8 in |
Overall Height | 6 3/8 in |
Compatible Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Overall Width | 6 5/8 in |
Size | 8.375 in x 6.625 in x 6.375 in |
Dimensions | 8.375 in x 6.625 in x 6.375 in |
Each - Width | 6.625 in |
Description
Conduit Outlet Body, Overall Width 6 5/8 in, Overall Height 6 3/8 in, Overall Length 8 3/8 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover GESBC, GESEY, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 42 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7031B2005 1097 Ohm Ptc Duct (C7031B2005)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCSS)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106E181S)
- GREENGATE Rc, Zone 2, Rl White (RC-3TLB-Z2D-W)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- KILLARK Conduit Outlet Body, C, 1/2 In. (C17)
- L.H. DOTTIE L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB75CG)
- Killark Conduit Bodies & Covers