Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 1-1/4 In.
Mfr # GESCT-4M
Zoro # G6922666
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GESCT-4M
- Zoro # G6922666
- UPC # 783936211367
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/4 |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Length | 8.13 in |
Height | 6.75 in |
Width | 5.81 in |
Overall Height | 6 3/4 in |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Overall Width | 5 13/16 in |
Overall Length | 8 1/8 in |
Compatible Conduit Trade Size | 1 1/4 in |
Each - Width | 5.810 in |
Dimensions | 8.13 in x 5.81 in x 6.75 in |
Size | 8.13 in x 5.81 in x 6.75 in |
Description
Conduit Outlet Body, Overall Width 5 13/16 in, Overall Height 6 3/4 in, Overall Length 8 1/8 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover GESBC, GESEY, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 42 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2 27/32 in W, 4 9/16 in H (HBL74CM24WO)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-08391-0000000)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 25A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout (ML1-025-AB2)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- KILLARK Conduit Body, T Body, 1" Hub (T37SA)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- CANTEX Conduit Outlet Body, PVC, LB (5133672)
- Killark Conduit Bodies & Covers