Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 1-1/2 In.
Mfr # MOT-5M
Zoro # G6498396
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1-1/2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOT-5M
- Zoro # G6498396
- UPC # 783936555638
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Height | 4 in |
Width | 4 in |
Length | 19 in |
Overall Length | 19 in |
Overall Width | 4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 4 in |
Thread Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Each - Width | 4.000 in |
Dimensions | 19 in x 4 in x 4 in |
Description
Conduit Outlet Body, Overall Width 4 in, Overall Height 4 in, Overall Length 19 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 144 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- BURNDY Insulated Multitap Connector, 2.50 In. L (BIT350)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- KILLARK Conduit Body Gasket, 3/4 in. (OLK-2RG)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- KILLARK Conduit Body Cover, 2 in., Steel (OL-60)
- KILLARK Conduit Outlet Body, LL, 1 In. (OLL-3)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- ABB Conduit Body Cover, 1-1/4 in., Clip On (470S)
- Killark Conduit Bodies & Covers