Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 1-1/2 In.
Mfr # GEJTT-5M
Zoro # G6608865
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GEJTT-5M
- Zoro # G6608865
- UPC # 783936211237
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Height | 4 1/2 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Overall Width | 8 3/4 in |
Overall Length | 10 3/8 in |
Height | 4.5 in |
Length | 10.375 in |
Width | 8.750 in |
Each - Width | 8.750 in |
Size | 10.375 in x 8.75 in x 4.5 in |
Dimensions | 10.375 in x 8.75 in x 4.5 in |
Description
Conduit Outlet Body, Overall Width 8 3/4 in, Overall Height 4 1/2 in, Overall Length 10 3/8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 75 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62GD)
- D-LINE Raceway, Half Round Mini, 9 ft. 10In, White (US/R3D3015W/GR)
- NVENT HOFFMAN Fan Cords (ACORD2)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER03)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLR-4)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLL-5)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- KILLARK Body, Outlet, 3/4 In (GRSS-2M)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- Killark Conduit Bodies & Covers