Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, C, 1/2 In.
Mfr # C17
Zoro # G2310962
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # C17
- Zoro # G2310962
- UPC # 783936011400
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Length | 6 in |
Thread Size | 1/2 in |
Overall Height | 2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 2 in |
Length | 6 in |
Width | 2.000 in |
Height | 2 in |
Each - Width | 2.000 in |
Dimensions | 6 in x 2 in x 2 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 2 in, Overall Length 6 in, Weight 0.92 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 170, 170C, 170CG, 170CGSA, 170CSA, 170G, 170GSA, 170SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Electrical Box, Junction Box, Plastic (10-1402)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT289)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- GE GE 6 Outlet Surge Protector, 8 Ft Cord, 800 Joules, White, 14014 (14014)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- KILLARK Conduit Body, 12.0 cu. in. Capacity (OX-3M)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- KILLARK Conduit Outlet Body, Iron, 2 In. (LB67)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLL-5)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- Killark Conduit Bodies & Covers