Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, C, 1 In.
Mfr # OC-3
Zoro # G2962391
original price:
$15.44
31% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OC-3
- Zoro # G2962391
- UPC # 783936450032
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Length | 8 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 2 in |
Overall Height | 2 in |
Trade Size | 1 in |
Thread Size | 1 in |
Width | 2.000 in |
Height | 2 in |
Length | 8 in |
Dimensions | 8 in x 2 in x 2 in |
Each - Width | 2.000 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 2 in, Overall Length 8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover OL-30, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804GNK)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (GDC-32MA)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, GFCI (E98GFCN-CAR)
- CORNING Corning External Temperature Controller for Digital Display Hot Plates (6795PR)
- KILLARK Conduit Outlet Body, X, 1/2 In. (VLJX-1WW)
- KILLARK Conduit Body Gasket, 3/4 in. (OLK-2RG)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- Killark Conduit Bodies & Covers