Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, XAT
Mfr # GESXAT-4
Zoro # G6685445
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/4
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style XAT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GESXAT-4
- Zoro # G6685445
- UPC # 783936211503
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/4 |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Height | 6.75 in |
Length | 8.25 in |
Width | 6 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 6 in |
Trade Size | 1 1/4 in |
Overall Height | 6 3/4 in |
Thread Size | 1 1/4 in |
Overall Length | 8 1/4 in |
Dimensions | 8.25 in x 6 in x 6.75 in |
Each - Width | 6.000 in |
Size | 8.25 in x 6 in x 6.75 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 6 3/4 in, Overall Length 8 1/4 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover GESBC, GESEY, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 42 cu in, Body Style XAT, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 1/2" Stud PK100 (163408-100)
- SIEMENS Manual Motor Starter, Knob, 0.7 to 1A, 3P (3RV20110JA10)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC106)
- X1 X1 HU104 12 in. 4 Outlet Hardwired Power Strip; USB (HU104)
- KILLARK Conduit Body Gasket, 3/4 in. (OLK-2RG)
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- KILLARK Conduit Body, Form 7, 1/2" Hub (X17)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-2)
- KILLARK Conduit Outlet Body, X, 1/2 In. (VLJX-1WW)
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL (5133565)
- Killark Conduit Bodies & Covers