Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, X
Mfr # GEJXT-6
Zoro # G7073622
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GEJXT-6
- Zoro # G7073622
- UPC # 783936211206
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Width | 8.5 in |
Length | 10.5 in |
Height | 4.75 in |
Overall Width | 8 1/2 in |
Thread Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Length | 10 1/2 in |
Overall Height | 4 3/4 in |
Trade Size | 2 in |
Each - Width | 8.500 in |
Dimensions | 10.5 in x 8.5 in x 4.75 in |
Size | 10.5 in x 8.5 in x 4.75 in |
Description
Conduit Outlet Body, Overall Width 8 1/2 in, Overall Height 4 3/4 in, Overall Length 10 1/2 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 75 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 4, Shape LB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 2 Poles, 4, 100kA (TVS2HWA10X)
- NVENT HOFFMAN COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu (CCS2FECLG)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (9831)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (T57)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- KILLARK Conduit Body Gasket, 1/2 in. (GASK571)
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- Killark Conduit Bodies & Covers