Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, X
Mfr # GEJXT-5
Zoro # G7196314
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/2
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GEJXT-5
- Zoro # G7196314
- UPC # 783936211183
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Compatible Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Overall Width | 8 1/2 in |
Overall Height | 5 in |
Overall Length | 10 1/4 in |
Thread Size | 1 1/2 in |
Width | 8.500 in |
Length | 10.25 in |
Height | 5 in |
Size | 10.25 in x 8.5 in x 5 in |
Dimensions | 10.25 in x 8.5 in x 5 in |
Each - Width | 8.500 in |
Description
Conduit Outlet Body, Overall Width 8 1/2 in, Overall Height 5 in, Overall Length 10 1/4 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 75 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 6 in D (CSD24206SS)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-3M)
- KILLARK Conduit Outlet Body, LB, 1 In. (OLB-3)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- CARLON Body Conduit Pvc Type Ll 1/2In (E984D-CTN)
- Killark Conduit Bodies & Covers