Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, UB
Mfr # MOUB-4
Zoro # G7114195
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1-1/4
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style UB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOUB-4
- Zoro # G7114195
- UPC # 783936555928
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/4 |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Width | 3 in |
Length | 11 in |
Height | 5 in |
Thread Size | 1 1/4 in |
Overall Length | 11 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 3 in |
Trade Size | 1 1/4 in |
Overall Height | 5 in |
Dimensions | 11 in x 3 in x 5 in |
Each - Width | 3.000 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 5 in, Overall Length 11 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Aluminum, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 114.7 cu in, Body Style UB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-063-0-4)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321S)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (GECCT-2M)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLL-4)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM8 (180IG)
- Killark Conduit Bodies & Covers