Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, T
Mfr # MOT-8
Zoro # G6574337
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOT-8
- Zoro # G6574337
- UPC # 783936555744
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Overall Height | 6 in |
Compatible Conduit Trade Size | 3 in |
Overall Length | 28 in |
Trade Size | 3 in |
Overall Width | 5 in |
Thread Size | 3 in |
Height | 6 in |
Length | 28 in |
Width | 5.000 in |
Each - Width | 5.000 in |
Dimensions | 28 in x 5 in x 6 in |
Description
Conduit Outlet Body, Overall Width 5 in, Overall Height 6 in, Overall Length 28 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Aluminum, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 758.4 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Ring Terminal 3/8" Stud PK100 (RB14-38)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37D0250B)
- MERSEN Fuse, GDL Series, Time Delay, 3/4A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- EATON WIRING DEVICES Receptacle Black 2Pole 125V (L520R)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-3)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR47)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-1)
- RACO Conduit Outlet Body, LB Style, 2" Hub Sz (LB200)
- Killark Conduit Bodies & Covers