Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, T
Mfr # MOT-7
Zoro # G7021314
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2-1/2
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOT-7
- Zoro # G7021314
- UPC # 783936555737
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2-1/2 |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Length | 18 in |
Width | 5 in |
Height | 6 in |
Overall Height | 6 in |
Trade Size | 2 1/2 in |
Overall Width | 5 in |
Overall Length | 18 in |
Thread Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Each - Width | 5.000 in |
Dimensions | 18 in x 5 in x 6 in |
Description
Conduit Outlet Body, Overall Width 5 in, Overall Height 6 in, Overall Length 18 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Aluminum, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 659.6 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CAP SERV ENTR HEAD 3"" (02-51258)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18W, 0.75A, DIN Rail (1SVR427030R0000)
- INTERMATIC Lock Mount Control Blue (ELC4536D89)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.1019" Diameter, 60 Volts (10STRGPTKIT)
- KILLARK Conduit Body, 7.0 cu. in. Capacity (T27SA)
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 (OC-1M)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- KILLARK Conduit Outlet Body, Iron, TB (TB17)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- CALBRITE Conduit Body Cover, Screw In (S62000CG00)
- Killark Conduit Bodies & Covers