Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, T
Mfr # GEJTT-6
Zoro # G6919394
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GEJTT-6
- Zoro # G6919394
- UPC # 783936211169
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Width | 8.625 in |
Height | 4.5 in |
Length | 10.5 in |
Thread Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 8 5/8 in |
Overall Length | 10 1/2 in |
Overall Height | 4 1/2 in |
Trade Size | 2 in |
Dimensions | 10.5 in x 8.625 in x 4.5 in |
Each - Width | 8.625 in |
Size | 10.5 in x 8.625 in x 4.5 in |
Description
Conduit Outlet Body, Overall Width 8 5/8 in, Overall Height 4 1/2 in, Overall Length 10 1/2 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 75 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 3, Shape LB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 80A, Fast-Acting, 1000V AC, Bolt-On (FWJ-80A)
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- DISCO Red Nyln 22-18 Wire Terminal #6 Stud Size Ring Type PK25 (3603PK)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLL-4)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- KILLARK Conduit Body, 4.0 cu. in. Capacity (LB17SA)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-2)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (OLR-4M)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- Killark Conduit Bodies & Covers