Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, T
Mfr # GEBT-4
Zoro # G6896793
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/4
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GEBT-4
- Zoro # G6896793
- UPC # 783936114804
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/4 |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Width | 6 in |
Length | 6.63 in |
Height | 4.38 in |
Overall Height | 4 3/8 in |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Length | 6 5/8 in |
Overall Width | 6 in |
Size | 6.63 in x 6 in x 4.38 in |
Each - Width | 6.000 in |
Dimensions | 6.63 in x 6 in x 4.38 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 4 3/8 in, Overall Length 6 5/8 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 29 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Blue (HS365-S50-BLUE)
- SCHNEIDER ELECTRIC 690VAC Additional pole 1NO (VLS1P040R1S)
- BRYANT Locking Device, Flush Receptacle, 30A 28VDC, 2-Pole 3-Wire Grounding, FSL1R, Screw Terminal, Black (FSL1FR)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- KILLARK Conduit Body, 19.5 cu. in. Cap, 1-1/4" Hub (X47)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-6CG)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 09CB5001A15SP, 184T, 215T, 254-6 NEMA Frames (09CB5001A15SP)
- Killark Conduit Bodies & Covers