Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, T
Mfr # GEBT-24
Zoro # G0927245
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 & 1-1/4
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GEBT-24
- Zoro # G0927245
- UPC # 783936114866
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 & 1-1/4 |
Conduit Outlet Body Hub Size | (2) 3/4 in, (1) 1-1/4 in |
Conduit Outlet Hub Size | (2) 3/4", (1) 1-1/4" |
Overall Width | 6 in |
Overall Height | 4 3/8 in |
Trade Size | 3/4 in, 1 1/4 in |
Overall Length | 6 5/8 in |
Compatible Conduit Trade Size | 1 1/4 in, 3/4 in |
Thread Size | 1 1/4 in, 3/4 in |
Width | 6.000 in |
Length | 6.63 in |
Height | 4.38 in |
Dimensions | 6.63 in x 6 in x 4.38 in |
Each - Width | 6.000 in |
Size | 6.63 in x 6 in x 4.38 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 4 3/8 in, Overall Length 6 5/8 in, Trade Size 3/4 in, 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, 3/4 in, Hub Size (2) 3/4 in, (1) 1 1/4 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 29 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1060G)
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHM)
- MERSEN Semiconductor Fuse, A25X Series, 30A, 250V AC (A25X30-1)
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- KILLARK Conduit Body Cover, 3/4 in. (270)
- KILLARK Conduit Body, 1", L, Iron (L37)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR125CG)
- Killark Conduit Bodies & Covers