Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, LB
Mfr # XLB-3
Zoro # G3195351
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # XLB-3
- Zoro # G3195351
- UPC # 783936910031
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 5 7/8 in |
Thread Size | 1 in |
Overall Length | 7 3/4 in |
Overall Height | 4 1/8 in |
Length | 7.75 in |
Width | 5.875 in |
Height | 4.125 in |
Each - Width | 5.875 in |
Dimensions | 7.75 in x 5.875 in x 4.125 in |
Description
Conduit Outlet Body, Overall Width 5 7/8 in, Overall Height 4 1/8 in, Overall Length 7 3/4 in, Weight 1.64 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Aluminum, X Series, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 11.5 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, D Curve (M9F23340)
- ZORO SELECT Elbow, Short, 3/4 In (6XC51)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR1R)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-004)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- KILLARK Conduit Body, 181 cu. in. Capacity, C Body (OC-8M)
- KILLARK Conduit Outlet Body, LB, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OLB-1M)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- KILLARK Conduit Body, 1", L, Iron (L37)
- KILLARK Conduit Outlet Body, X, 1/2 In. (VLJX-1WW)
- ABB Conduit Body Cover, 3/4 in., Clip On (270S)
- Killark Conduit Bodies & Covers