Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, LB
Mfr # MOLBD-5
Zoro # G1973492
original price:
$209.32
18% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1-1/2
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOLBD-5
- Zoro # G1973492
- UPC # 783936555492
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Length | 15 in |
Width | 3 in |
Height | 6 in |
Thread Size | 1 1/2 in |
Overall Width | 3 in |
Overall Length | 15 in |
Compatible Conduit Trade Size | 1/2 in |
Trade Size | 1 1/2 in |
Overall Height | 6 in |
Each - Width | 3.000 in |
Dimensions | 15 in x 3 in x 6 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 6 in, Overall Length 15 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1 1/2 in, Aluminum, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 243.6 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5380-B)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- VAST Springless Nut, M12-1.75X3/8" EG, PK100 (V220 M12-100)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (C27)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (T27)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- KILLARK Conduit Body, 1", L, Iron (L37)
- KILLARK Conduit Body, Aluminum, Type E, 1/2" (OE-1)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM8 (680IG)
- Killark Conduit Bodies & Covers