Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, LB
Mfr # GEJLBT-5
Zoro # G6678007
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/2
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GEJLBT-5
- Zoro # G6678007
- UPC # 783936211107
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Length | 8.25 in |
Height | 6.75 in |
Width | 6 in |
Overall Height | 6 3/4 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 6 in |
Overall Length | 8 1/4 in |
Size | 8.25 in x 6 in x 6.75 in |
Each - Width | 6.000 in |
Dimensions | 8.25 in x 6 in x 6.75 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 6 3/4 in, Overall Length 8 1/4 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 75 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Blue, 100 ft Length (16UL1061STRBLU100)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- DORTRONICS Push to Exit Button, 125VAC, Red Button (5211-MP23DA/RxE1)
- LEVITON Polarized 3 outlets Outlet Adapter (007-00697-00W)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (LR17)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- CANTEX Cantex 5133670U 3 in. LB Type PVC Body Conduit (3167525)
- Killark Conduit Bodies & Covers