Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, LB
Mfr # GECLBT-1
Zoro # G0520791
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GECLBT-1
- Zoro # G0520791
- UPC # 783936210056
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Height | 4.625 in |
Width | 6 in |
Length | 6.375 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 6 in |
Overall Length | 6 3/8 in |
Trade Size | 1/2 in |
Overall Height | 4 5/8 in |
Size | 6.375 in x 6 in x 4.625 in |
Each - Width | 6.000 in |
Dimensions | 6.375 in x 6 in x 4.625 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 4 5/8 in, Overall Length 6 3/8 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (G1125)
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 50 Lb Tensile 100/Pk, 14" (KTI78140)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- KILLARK Conduit Body, C Body, 1/2" Hub (C17SA)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- KILLARK Conduit Outlet Body, T, 1/2 In. (OT-1)
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- Killark Conduit Bodies & Covers