Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, L
Mfr # GESLT-3
Zoro # G6652922
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GESLT-3
- Zoro # G6652922
- UPC # 783936210315
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Thread Size | 1 in |
Trade Size | 1 in |
Overall Width | 6 3/16 in |
Overall Length | 6 3/16 in |
Overall Height | 4 1/8 in |
Compatible Conduit Trade Size | 1 in |
Description
Conduit Outlet Body, Overall Width 6 3/16 in, Overall Height 4 1/8 in, Overall Length 6 3/16 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 42 cu in, Body Style L, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 2, Shape L, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Brown (HS364-S50-BROWN)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- KILLARK Conduit Body, 4.0 cu. in. Capacity, X Body (X17SA)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (OT-3M)
- KILLARK Conduit Body, 181 cu. in. Capacity, C Body (OC-8M)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., FM7 (APP470IGSA)
- Killark Conduit Bodies & Covers