Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, L
Mfr # GEJLT-6
Zoro # G6421344
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GEJLT-6
- Zoro # G6421344
- UPC # 783936211060
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Height | 4.5 in |
Width | 8.5 in |
Length | 10.125 in |
Overall Width | 8 1/2 in |
Overall Height | 4 1/2 in |
Thread Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Length | 10 1/8 in |
Trade Size | 2 in |
Each - Width | 8.500 in |
Dimensions | 10.125 in x 8.5 in x 4.5 in |
Size | 10.125 in x 8.5 in x 4.5 in |
Description
Conduit Outlet Body, Overall Width 8 1/2 in, Overall Height 4 1/2 in, Overall Length 10 1/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 75 cu in, Body Style L, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 2, Shape LB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 25ft (30-VG-0625O-G2)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504)
- CAROL 10 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (01384.85.01)
- SOUTHWIRE 12-65V 12/2 Landscape Wire 250 ft. (55213444)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (T27)
- KILLARK Conduit Body Cover, 2 in. (670)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR47)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- APPLETON ELECTRIC Conduit Body Gasket, 1 in., Neoprene (GK100-N)
- Killark Conduit Bodies & Covers