Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, L
Mfr # GEJLT-5
Zoro # G6948733
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/2
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GEJLT-5
- Zoro # G6948733
- UPC # 783936211046
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Width | 8.75 in |
Height | 4.75 in |
Length | 10 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 4 3/4 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Overall Length | 10 in |
Overall Width | 8 3/4 in |
Size | 10 in x 8.75 in x 4.75 in |
Dimensions | 10 in x 8.75 in x 4.75 in |
Each - Width | 8.750 in |
Description
Conduit Outlet Body, Overall Width 8 3/4 in, Overall Height 4 3/4 in, Overall Length 10 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 75 cu in, Body Style L, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 13A, 16/3 (E3606)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5506-22-00)
- EATON BUSSMANN Limiter Fuse, ANN Series, 225A, Very Fast Acting, 125V AC, Bolt-On (ANN-225)
- KILLARK Conduit Body, 4.0 cu. in. Capacity, X Body (X17SA)
- KILLARK Conduit Body, 7.0 cu. in. Capacity (T27SA)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- KILLARK Conduit Body, C Body, 3/4" Hub (C27SA)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (LR150-A)
- Killark Conduit Bodies & Covers