Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, L
Mfr # GECLT-2
Zoro # G2204124
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GECLT-2
- Zoro # G2204124
- UPC # 783936210094
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Length | 6 1/4 in |
Thread Size | 3/4 in |
Overall Width | 6 in |
Overall Height | 4 1/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Width | 6.000 in |
Height | 4.25 in |
Length | 6.25 in |
Size | 6.25 in x 6 in x 4.25 in |
Dimensions | 6.25 in x 6 in x 4.25 in |
Each - Width | 6.000 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 4 1/4 in, Overall Length 6 1/4 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style L, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ2)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115PN)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- KILLARK Conduit Body, Aluminum, Type E, 1/2" (OE-1)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- KILLARK Conduit Outlet Body, T, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OT-1M)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- Killark Conduit Bodies & Covers