Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, L
Mfr # GEBL-2
Zoro # G7231305
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GEBL-2
- Zoro # G7231305
- UPC # 783936114743
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Width | 6 in |
Overall Height | 4 3/8 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Length | 6 5/8 in |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Height | 4.38 in |
Width | 6.000 in |
Length | 6.63 in |
Size | 6.63 in x 6 in x 4.38 in |
Each - Width | 6.000 in |
Dimensions | 6.63 in x 6 in x 4.38 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 4 3/8 in, Overall Length 6 5/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 29 cu in, Body Style L, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Gasket Included Yes, Hazardous Location Yes, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250C)
- LEGRAND Seam Clip, Ivory, Steel, Clips (DS4006-DV)
- OMRON Emergency Stop Push Button, 22 mm, 2NC, Red (A22E-L-02)
- LEVITON Number of Gangs: 1 ABS, White (42080-4WL)
- KILLARK Conduit Body, 42 cu. in. Capacity, LR Body (LR58)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-1)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- KILLARK Hub Cover, 1/2 Hub Size, Killark VJ Series (VJH-1WW)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-1)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- Killark Conduit Bodies & Covers