Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, E
Mfr # GECET-3
Zoro # G7008023
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GECET-3
- Zoro # G7008023
- UPC # 783936210469
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Trade Size | 1 in |
Thread Size | 1 in |
Overall Length | 4 13/16 in |
Overall Height | 3 5/8 in |
Compatible Conduit Trade Size | 1 in |
Width | 5.500 in |
Each - Width | 5.500 in |
Description
Conduit Outlet Body, Overall Height 3 5/8 in, Overall Length 4 13/16 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style E, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 135 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 1, Shape E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (MT0075A)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG2)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 20A (HBL14W33A)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (LL47)
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- KILLARK Hub Cover, 1/2 Hub Size, Killark VJ Series (VJH-1WW)
- KILLARK Conduit Body, 12.0 cu. in Capacity, X Body (OX-3)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- Killark Conduit Bodies & Covers