Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, E
Mfr # GECET-2
Zoro # G6959784
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GECET-2
- Zoro # G6959784
- UPC # 783936210445
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Length | 6 7/8 in |
Overall Width | 3 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Overall Height | 5 1/2 in |
Trade Size | 3/4 in |
Width | 3.750 in |
Length | 6.88 in |
Height | 5.5 in |
Size | 6.88 in x 3.75 in x 5.5 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Each - Width | 3.750 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 5 1/2 in, Overall Length 6 7/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 18 cu in, Body Style E, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 135 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (TY28MX)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 208/277V AC (31EH18)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-6S-BL-RC-NBL/125N)
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W (YJ4-125-Y/B)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-2)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- KILLARK Conduit Body, 4.0 cu. in. Capacity, X Body (X17SA)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (OLR-1M)
- Killark Conduit Bodies & Covers