Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, E
Mfr # GECET-1
Zoro # G6407222
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GECET-1
- Zoro # G6407222
- UPC # 783936210421
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 5 3/4 in |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Overall Height | 4 1/4 in |
Overall Width | 6 in |
Width | 6.000 in |
Height | 4.25 in |
Length | 5.75 in |
Each - Width | 6.000 in |
Size | 5.75 in x 6 in x 4.25 in |
Dimensions | 5.75 in x 6 in x 4.25 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 4 1/4 in, Overall Length 5 3/4 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 18 cu in, Body Style E, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 135 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 1, Shape E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML500G)
- JR PRODUCTS 12V FURNITURE SWITCH, BLACK(USED FOR ELECTRIC RECLINING CHAIRS AND SOF (13925)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30218)
- KILLARK Conduit Outlet Body, Iron, TB (TB17)
- KILLARK Conduit Body, 4.0 cu. in. Capacity (LB17SA)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-1)
- KILLARK Conduit Body Cover, 1 in. (370)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLR-4)
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- Killark Conduit Bodies & Covers