Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, C
Mfr # XC-3
Zoro # G0245533
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # XC-3
- Zoro # G0245533
- UPC # 783936890036
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Height | 4 in |
Thread Size | 1 in |
Trade Size | 1 in |
Overall Length | 7 5/8 in |
Overall Width | 5 3/4 in |
Compatible Conduit Trade Size | 1 in |
Length | 7.625 in |
Width | 5.750 in |
Height | 4 in |
Dimensions | 7.625 in x 5.75 in x 4 in |
Each - Width | 5.750 in |
Description
Conduit Outlet Body, Overall Width 5 3/4 in, Overall Height 4 in, Overall Length 7 5/8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Aluminum, X Series, Back Type Flat, Body Capacity 11.5 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape C, Special Features Easy Access Covers, Integral Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- SQUARE D Thermal Unit, 63.5 to 79.0A (CC112.0)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 1.0 Lbs, 1987' Length, 0.0142" Diameter, 200°C, Natural (28H200P)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 600A, 240V, Convertible, Main Lug, 3 Phase (NQ442L6C)
- KILLARK Conduit Body, 12.0 cu. in Capacity, X Body (OX-3)
- KILLARK Conduit Outlet Body, T, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OT-1M)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- MADISON ELECTRIC EZLB 2 In. Gray Molded PVC Service Entrance Conduit Body (EZLB200)
- Killark Conduit Bodies & Covers