Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, C
Mfr # MOC-0
Zoro # G6846296
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOC-0
- Zoro # G6846296
- UPC # 783936555225
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Width | 6 in |
Height | 8 in |
Length | 36 in |
Overall Width | 6 in |
Compatible Conduit Trade Size | 4 in |
Overall Height | 8 in |
Thread Size | 4 in |
Trade Size | 4 in |
Overall Length | 36 in |
Each - Width | 6.000 in |
Dimensions | 36 in x 6 in x 8 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 8 in, Overall Length 36 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Aluminum, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 1,524.5 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1403-25)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (C10-14FL)
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-1)
- APPLETON ELECTRIC Conduit Body Gasket, Neoprene, JB Series (JB-GK-N)
- Killark Conduit Bodies & Covers