Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, C
Mfr # GEBC-5
Zoro # G7164202
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/2
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GEBC-5
- Zoro # G7164202
- UPC # 783936114736
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Height | 4.13 in |
Length | 10.31 in |
Width | 8.38 in |
Thread Size | 1 1/2 in |
Overall Width | 8 3/8 in |
Overall Height | 4 1/8 in |
Compatible Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Overall Length | 10 5/16 in |
Each - Width | 8.380 in |
Size | 10.31 in x 8.38 in x 4.13 in |
Dimensions | 10.31 in x 8.38 in x 4.13 in |
Description
Conduit Outlet Body, Overall Width 8 3/8 in, Overall Height 4 1/8 in, Overall Length 10 5/16 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 29 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Gasket Included Yes, Hazardous Location Yes, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-A1C-000A)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Blue (HS369-S100-BLUE)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7340)
- RACO Noninsulated Conector, 2-1/2 In., Straight (3410)
- KILLARK Conduit Body, 12.0 cu. in. Capacity (OX-3M)
- KILLARK Conduit Outlet Body, T, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OT-1M)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (LB17)
- L.H. DOTTIE L.H. Dottie 4'' LL Threaded Conduit Body w/ Cover & Gasket (LL400CG)
- Killark Conduit Bodies & Covers