Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, 2 In.
Mfr # OT-6
Zoro # G2920382
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OT-6
- Zoro # G2920382
- UPC # 783936530062
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Length | 10 1/2 in |
Overall Width | 5 in |
Thread Size | 2 in |
Overall Height | 5 1/8 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Height | 5.125 in |
Length | 10.5 in |
Width | 5.000 in |
Dimensions | 10.5 in x 5 in x 5.125 in |
Each - Width | 5.000 in |
Description
Conduit Outlet Body, Overall Width 5 in, Overall Height 5 1/8 in, Overall Length 10 1/2 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover OL-60, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 70 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-MED1-5PK-WT)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DNU)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- KILLARK Conduit Body, 105.0 cu. in. Capacity (LB68)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- KILLARK Conduit Body, 1", L, Iron (L37)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- CANTEX Conduit Outlet Body, PVC, LB (5133665)
- Killark Conduit Bodies & Covers