Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, 2 In.
Mfr # OC-6
Zoro # G2097313
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OC-6
- Zoro # G2097313
- UPC # 783936450063
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Height | 4 in |
Trade Size | 2 in |
Thread Size | 2 in |
Overall Length | 12 in |
Overall Width | 7 1/2 in |
Compatible Conduit Trade Size | 2 in |
Height | 4 in |
Width | 7.500 in |
Length | 12 in |
Dimensions | 12 in x 7.5 in x 4 in |
Each - Width | 7.500 in |
Description
Conduit Outlet Body, Overall Width 7 1/2 in, Overall Height 4 in, Overall Length 12 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover OL-60, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 70 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB75)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- KILLARK Conduit Outlet Body, 2 In. (OT-6)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- Killark Conduit Bodies & Covers