Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, 1-1/4 In.
Mfr # OLB-4
Zoro # G2035442
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/4
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OLB-4
- Zoro # G2035442
- UPC # 783936490281
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/4 |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Overall Height | 4 in |
Overall Length | 8 in |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Overall Width | 3 in |
Compatible Conduit Trade Size | 1 1/4 in |
Length | 8 in |
Height | 4 in |
Width | 3.000 in |
Each - Width | 3.000 in |
Dimensions | 8 in x 3 in x 4 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 4 in, Overall Length 8 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover OL-450, Aluminum, O, Back Type Flat, Body Capacity 128.8 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Class I, Zone 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT14-50)
- MERSEN Fuse, L Class, A4BY Series, Time Delay, 800 A, 600V AC, Nonindicating (A4BY800)
- PANDUIT Wyr Gridoverhd Pathwy, 18"x10 ft, Bl, PK10 (WG18BL10)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-3M)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLR-4)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- Killark Conduit Bodies & Covers