Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, 1-1/2 In.
Mfr # OT-5
Zoro # G3237281
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/2
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OT-5
- Zoro # G3237281
- UPC # 783936530055
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Height | 5 3/8 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Overall Length | 10 3/8 in |
Overall Width | 5 in |
Compatible Conduit Trade Size | 1 1/2 in |
Length | 10.375 in |
Height | 5.375 in |
Width | 5.000 in |
Each - Width | 5.000 in |
Dimensions | 10.375 in x 5 in x 5.375 in |
Description
Conduit Outlet Body, Overall Width 5 in, Overall Height 5 3/8 in, Overall Length 10 3/8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover OL-450, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 36 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133372)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFICP)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-2)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-2)
- KILLARK Conduit Body, 181 cu. in. Capacity, C Body (OC-8M)
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (LR37)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000GFCI)
- Killark Conduit Bodies & Covers