Shop All Conduit Fittings
Killark
Conduit Nipple, St, 4"
Mfr # AN-10S
Zoro # G1101261
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Nipple
- Finish Natural
- Material Steel
- Hazardous Location Yes
- Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # AN-10S
- Zoro # G1101261
- UPC # 783936113203
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 4 |
Details
Conduit Fitting Type | Nipple |
Finish | Natural |
Item | Conduit Nipple,St,4" |
Material | Steel |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Type | Rigid Conduit Nipple |
Finish Type | Natural |
Series | AN |
UL File Number | E311892 |
UPC | 783936000000 |
Description
Conduit Nipple,St,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Slide Switch Spdt 3 Tab (61021)
- RACO Reducing Bushing, 1-1/4" to 1/2" Conduit (1145)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Clear (9001K1L)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- KILLARK Bushing, Reducing (R-31)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Iron (FF-45-2WW)
- KILLARK Conduit Nipple, Rigid, Aluminum, 4" (AN-10)
- KILLARK Plug, Recessed, 1/2 In (CUP-1)
- SIGMA ELECTRIC LIQTITE FIT STR 1"" PL (02-55462)
- Killark Conduit Fittings