Shop All Conduit Fittings
Killark
Conduit Nipple, St, 3/4"
Mfr # AN-2S
Zoro # G1101359
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC
- Conduit Fitting Type Nipple
- Overall Length 1 9/16 in
- Finish Natural
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # AN-2S
- Zoro # G1101359
- UPC # 783936113234
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 9/16 in |
Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Hub Size | 3/4 |
Outside Diameter | 1.05 in |
Overall Height | 1 1/32 in |
Overall Width | 1 1/32 in |
Inside Diameter | 0.84 in |
Description
Conduit Nipple, Steel, Trade Size 3/4 in, Overall Length 1 9/16 in, Finish Zinc Plated, Compatible Conduit Type IMC, Thread Size 3/4 In.-14, Thread Type NPT, Conduit Fitting Type Nipple, Standards UL 1203, For Use With Cast Hubs, Drilled and Tapped Conduit Openings, Threaded IMC, For Conduit Type IMC, Overall Height 1 1/32 in, Overall Width 1 1/32 in, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 0.84 in, Outside Diameter 1.05 in, AN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- LUTRON Dual Technology Occ Snsr, Wall, Ivory (MS-A102-IV)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- PECO Occupancy Sensor, Master Time Sensor, White (SD200-002)
- KILLARK Bushing, Reducing (RE21S)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- KILLARK Conduit Nipple, St, 1/2" (AN-1S)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 3/4" (BL-90-2M)
- KILLARK MtoF 90Deg Elbow, Haz Loc, 3/4In, Aluminum (BL-90-2WW)
- ABB Steel City UF202-1 Watertight Connector, 3/4 in, Zinc (90662)
- Killark Conduit Fittings