Shop All Conduit Fittings
Killark
Conduit Nipple, St, 3"
Mfr # AN-8S
Zoro # G1101462
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Nipple
- Finish Natural
- Hazardous Location Yes
- Material Steel
- Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # AN-8S
- Zoro # G1101462
- UPC # 783936113302
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 3 |
Details
Conduit Fitting Type | Nipple |
Finish | Natural |
Item | Conduit Nipple,St,3" |
Hazardous Location | Yes |
Material | Steel |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Type | Rigid Conduit Nipple |
Finish Type | Natural |
UPC | 783936000000 |
Series | AN |
UL File Number | E311892 |
Description
Conduit Nipple,St,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Low Voltage Divider, Divider Accessory, 6234 (6234)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 6.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM6.25)
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SDO2V02S)
- SOUTHWIRE Power Distribution Box, 50 AC, (4) 5-20R (6508UGSX)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- KILLARK F to F 90Deg Elbow, Haz Loc, 1/2In, Alum (FF-90-1WW)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- KILLARK Plug, Recessed, 1/2 In (CUP-1)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- Killark Conduit Fittings