Shop All Conduit Fittings
Killark
Conduit Nipple, St, 3-1/2"
Mfr # AN-9S
Zoro # G1101383
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Nipple
- Finish Natural
- Material Steel
- Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # AN-9S
- Zoro # G1101383
- UPC # 783936113319
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 3-1/2 |
Details
Conduit Fitting Type | Nipple |
Finish | Natural |
Item | Conduit Nipple,St,3-1/2" |
Material | Steel |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Hazardous Location | Yes |
Type | Rigid Conduit Nipple |
UL File Number | E311892 |
UPC | 783936000000 |
Finish Type | Natural |
Series | AN |
Description
Conduit Nipple,St,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HJL Series 25A, 3 Pole, 600V AC (HJL36025)
- NVENT HOFFMAN Small Flush Swing Handle, fits Small Doors, Steel (PSHKBL)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- LUTRON Lighting Dimmer, 120V AC (MA-PRO-WH)
- KILLARK Conduit Nipple, Rigid, Aluminum, 1/2 x 2" (AN-1B)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- KILLARK Explosion Proof Flexible Fitting (ECF-110)
- KILLARK Bushing, Reducing (RE32S)
- KILLARK F to F 90Deg Elbow, Haz Loc, 1/2In, Alum (FF-90-1WW)
- KILLARK Union, Size 1 1/2 In (UNY5)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- Killark Conduit Fittings