Shop All Conduit Fittings
Killark
Conduit Nipple, St, 2"
Mfr # AN-6S
Zoro # G1101270
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Nipple
- Finish Natural
- Hazardous Location Yes
- Material Steel
- Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # AN-6S
- Zoro # G1101270
- UPC # 783936113289
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 2 |
Details
Conduit Fitting Type | Nipple |
Finish | Natural |
Item | Conduit Nipple,St,2" |
Hazardous Location | Yes |
Material | Steel |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Type | Rigid Conduit Nipple |
UL File Number | E311892 |
Series | AN |
UPC | 783936000000 |
Carton Quantity | 25 |
Finish Type | Natural |
Description
Conduit Nipple,St,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, SS, PK25 (SS-478-L)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH4)
- KILLARK Plug, Recessed, 1-1/2 In (CUP-5)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- KILLARK Bushing, Reducing (R-53)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- RACO Insulated Connector, 3/4 In., 90 Deg (3543)
- Killark Conduit Fittings