Shop All Conduit Fittings
Killark
Conduit Nipple, St, 2-1/2"
Mfr # AN-7S
Zoro # G1101322
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Nipple
- Finish Natural
- Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
- Material Steel
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # AN-7S
- Zoro # G1101322
- UPC # 783936113296
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 2-1/2 |
Details
Conduit Fitting Type | Nipple |
Finish | Natural |
Item | Conduit Nipple,St,2-1/2" |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Material | Steel |
Hazardous Location | Yes |
Type | Rigid Conduit Nipple |
UL File Number | E311892 |
UPC | 783936000000 |
Series | AN |
Finish Type | Natural |
Description
Conduit Nipple,St,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-25-BK)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JJS-350)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- KILLARK Bushing, Reducing (RE32S)
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2MWW)
- KILLARK Weather Head Thread, 2", Aluminum (FB-765)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- ABB Liquid Tight Connector, 1 in., Silver (2540-4)
- Killark Conduit Fittings