Shop All Conduit Fittings
Killark
Conduit Nipple, St, 1-1/4"
Mfr # AN-4S
Zoro # G1101307
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC
- Conduit Fitting Type Nipple
- Overall Length 2 in
- Finish Natural
- Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # AN-4S
- Zoro # G1101307
- UPC # 783936113265
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Trade Size | 1 in |
Hub Size | 1-1/4 |
Thread Size | 1"-11 1/2 |
Overall Height | 1 21/32 in |
Inside Diameter | 1.39 in |
Outside Diameter | 1.66 in |
Overall Width | 1 21/32 in |
Description
Conduit Nipple, Steel, Trade Size 1 in, Overall Length 2 in, Finish Zinc Plated, Compatible Conduit Type IMC, Thread Size 1 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Nipple, Standards UL 1203, For Use With Cast Hubs, Drilled and Tapped Conduit Openings, Threaded IMC, For Conduit Type IMC, Overall Height 1 21/32 in, Overall Width 1 21/32 in, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 1.39 in, Outside Diameter 1.66 in, AN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Taupe (SC-1-TP)
- MARTINDALE ELECTRIC Growler, Model U-2, 115V. (GRLRU2A)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/2'' Reducing Washer, 25PK (RW75)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 86in H (NC86VS)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- KILLARK Conduit Nipple, St, 1-1/2" (AN-5S)
- KILLARK Bushing, Reducing (R-21)
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Iron (FF-45-2WW)
- KILLARK Bushing, Reducing (R-63)
- KILLARK Nipple, Conduit, 1/2 In (AN-1)
- Killark Conduit Fittings