Shop All Conduit Fittings
Killark
Conduit Nipple, Rigid, Aluminum, 6"
Mfr # AN-12
Zoro # G1101173
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded or IMC Conduit
- Conduit Fitting Type Nipple
- Color Silver
- Finish Natural
- Features Tapered Threads (NPT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # AN-12
- Zoro # G1101173
- UPC # 783936012902
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 6 in |
Details
For Conduit Type | Threaded or IMC Conduit |
Conduit Fitting Type | Nipple |
Color | Silver |
Finish | Natural |
Item | Conduit Nipple,Rigid,Aluminum,6" |
Features | Tapered Threads (NPT) |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
For Use With | Threaded/IMC Conduit |
Material | Aluminum |
Hazardous Location | Yes |
Application | To Connect Threaded or Imc Conduit to Cast Hubs |
Conduit Outlet Body Hub Style | Threaded |
Type | Rigid |
Series | AN |
UL File Number | E311892 |
Finish Type | Natural |
Description
Conduit Nipple,Rigid,Aluminum,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV8-14R-TY)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 10A, 600V AC, Non-Indicating, 10 PK (KTK-R-10)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- KILLARK Elbow, Male/Fem, 90 deg., Al, 1/2" (BL-90-1)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- KILLARK Bushing, Reducing (RE65S)
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- Killark Conduit Fittings