Shop All Conduit Fittings
Killark
Conduit Nipple, Rigid, Aluminum, 5"
Mfr # AN-11
Zoro # G1101191
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded or IMC Conduit
- Conduit Fitting Type Nipple
- Color Silver
- Finish Natural
- Features Tapered Threads (NPT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # AN-11
- Zoro # G1101191
- UPC # 783936012896
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 5 |
Details
For Conduit Type | Threaded or IMC Conduit |
Conduit Fitting Type | Nipple |
Color | Silver |
Finish | Natural |
Item | Conduit Nipple,Rigid,Aluminum,5" |
Features | Tapered Threads (NPT) |
Application | To connect threaded or IMC conduit to cast hubs on drilled and tapped conduit openings |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
For Use With | Threaded/IMC Conduit |
Type | Rigid Conduit Nipple |
Conduit Outlet Body Hub Style | Threaded |
Finish Type | Natural |
UPC | 783936000000 |
UL File Number | E311892 |
Package Net Weight | 1.6 |
Series | AN |
Description
Conduit Nipple,Rigid,Aluminum,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Female (ATDB9F-8)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT261CL-PURPLE)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 175A, 600V AC, Non-Indicating (DFJ-175)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- KILLARK Weather Head Thread, 3/4", Aluminum (FB-724)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- KILLARK Elbow, Male/Fem, 90 deg., Al, 1/2" (BL-90-1)
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- KILLARK Explosion Proof Flexible Fitting (ECF-110)
- KILLARK Conduit Hub, Weatherproof, 2" (WH-6)
- O-Z/GEDNEY 3-PIECE COUPLING 1IN CONDUIT FITTING, 5PK (4-100)
- Killark Conduit Fittings