Shop All Conduit Fittings
Killark
Conduit Nipple, Rigid, Aluminum, 3"
Mfr # AN-8
Zoro # G1101392
product price: $84.89
/ea
Sold in multiples of 10 for $848.90
Free Shipping & Returns
$848.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded or IMC Conduit
- Conduit Fitting Type Nipple
- Color Silver
- Overall Length 3.26 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # AN-8
- Zoro # G1101392
- UPC # 783936012759
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3.26 in |
Length | 3.26 in |
Hub Size | 3 |
Width | 3.341 in |
Height (In.) | 3.341 in |
Height | 3.341 in |
Dimensions | 3.26 in x 3.341 in x 3.341 in |
Description
Conduit Nipple,Rigid,Aluminum,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 3'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U300)
- PARKER FIRESLEEVE TAPE (FSS-TAPE-16)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, White (DT5012W)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB023P)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- KILLARK Bushing, Reducing (R-32)
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- KILLARK Weather Head Thread, 3/4", Aluminum (FB-724)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (MF-90-1WW)
- KILLARK Fitting, Sealing, 1/2in (ENY-1M)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- Killark Conduit Fittings