Shop All Conduit Fittings
Killark
Conduit Nipple, Rigid, Aluminum, 3-1/2"
Mfr # AN-9
Zoro # G1101377
product price: $69.19
/ea
Sold in multiples of 10 for $691.90
$691.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded or IMC Conduit
- Conduit Fitting Type Nipple
- Color Silver
- Overall Length 3.36 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # AN-9
- Zoro # G1101377
- UPC # 783936012841
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3.36 in |
Length | 3.36 in |
Hub Size | 3-1/2 |
Height (In.) | 3.838 in |
Width | 3.838 in |
Height | 3.838 in |
Dimensions | 3.36 in x 3.838 in x 3.838 in |
Description
Conduit Nipple,Rigid,Aluminum,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2451)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-WT)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Hinged (N12202008)
- KILLARK Explosion Proof Flexible Fitting (ECF-110)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- KILLARK Bushing, Reducing (R-32)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- KILLARK Weather Head Thread, 3/4", Aluminum (FB-724)
- KILLARK Bushing, Reducing (R-63)
- RACO Insulated Connector, 1-1/4 In., 90 Deg (3545)
- Killark Conduit Fittings