Shop All Conduit Fittings
Killark
Conduit Nipple, Rigid, Aluminum, 2-1/2"
Mfr # AN-7
Zoro # G1101331
Sold in multiples of 10 for $251.50
$251.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded or IMC Conduit
- Conduit Fitting Type Nipple
- Color Silver
- Overall Length 3.14 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # AN-7
- Zoro # G1101331
- UPC # 783936012667
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3.14 in |
Length | 3.14 in |
Height (In.) | 2.72 in |
Hub Size | 2-1/2 |
Width | 2.72 in |
Height | 2.72 in |
Dimensions | 3.14 in x 2.72 in x 2.72 in |
Description
Conduit Nipple,Rigid,Aluminum,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5502-45-00)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- KILLARK Weather Head Thread, 2", Aluminum (FB-765)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Alum (MF-45-2MWW)
- KILLARK Gaskets For Covers (OL-78-RG)
- KILLARK Bushing, Reducing (RE31S)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1In (ELF90-100)
- Killark Conduit Fittings