Shop All Conduit Fittings
Killark
Conduit Hub, Weatherproof, 3-1/2
Mfr # WH-9
Zoro # G1103459
product price: $43.99
/ea
Sold in multiples of 4 for $175.96
$175.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 4.941 in
- Finish Natural
- Features Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # WH-9
- Zoro # G1103459
- UPC # 783936841885
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 4.941 in |
Length | 4.941 in |
Width | 4.941 in |
Height (In.) | 2.57 in |
Hub Size | 3-1/2 in |
Height | 2.57 in |
Dimensions | 4.941 in x 4.941 in x 2.57 in |
Details
Color | Gray |
Finish | Natural |
Item | Conduit Hub,Weatherproof,3-1/2 |
Features | Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors |
Hazardous Location | Yes |
Application | Conduit Hubs Provide a Liquid Tight, Oil Tight and Dust Tight Termination of Electrical Conduit Through the Walls of Sheet Metal Enclosures. The Hubs Fit into Standard Knock-Out Dimensions |
Hazardous Location Rating | Class I, Division 2 or Class I Zone 2 |
Material | Zinc |
Liquid Tight / Dust Tight | Liquid Tight/Dust Tight |
Type | Weatherproof Conduit Hub |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Finish Type | Natural |
Series | WH |
Description
Conduit Hub,Weatherproof,3-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16OW)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C6/3 L Series 6A, 3 Pole, 277/480V AC, C Curve (33V893)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 100, (FZ512935)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (MF-90-1WW)
- KILLARK Bushing, Reducing (R-32)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, AL (Y-3)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- Killark Conduit Fittings