Shop All Conduit Fittings
Killark
Conduit Hub, Weatherproof, 2"
Mfr # WH-6
Zoro # G1103300
original price:
$19.74
34% off
new price: $12.85
/ea
Sold in multiples of 15 for $192.75
$192.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 3.236 in
- Finish Natural
- Features Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors
- Application Conduit hubs provide a liquid tight, oil tight and dust tight termination of electrical conduit through the walls of sheet metal enclosures. The hubs fit into standard knock-out dimensions.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # WH-6
- Zoro # G1103300
- UPC # 783936841854
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3.236 in |
Length | 3.236 in |
Height (In.) | 1.895 in |
Width | 3.236 in |
Hub Size | 2 |
Height | 1.895 in |
Dimensions | 3.236 in x 3.236 in x 1.895 in |
Details
Color | Gray |
Finish | Natural |
Item | Conduit Hub,Weatherproof,2" |
Features | Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors |
Application | Conduit hubs provide a liquid tight, oil tight and dust tight termination of electrical conduit through the walls of sheet metal enclosures. The hubs fit into standard knock-out dimensions. |
Hazardous Location | Yes |
Material | Zinc |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Type | Weatherproof Conduit Hub |
Package Net Weight | 0.93 |
Series | WH |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Finish Type | Natural |
Carton Quantity | 15 |
Description
Conduit Hub,Weatherproof,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-40)
- AC WORKS NEMA L5-30R 30A 125V 3-Prong Locking Female Connector with UL, C-UL Approval (ASL530R)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13115)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- KILLARK Conduit Nipple, St, 2-1/2" (AN-7S)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- KILLARK Bushing, Reducing (RE31S)
- KILLARK Elbow, Male/Fem, 90 deg., Al, 1/2" (BL-90-1)
- KILLARK Bushing, Reducing (R-65)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (MF-90-1WW)
- GAMPAK Bush Anti-Short #0 Bg35 (02-55035)
- Killark Conduit Fittings