Shop All Conduit Fittings
Killark
Conduit Hub, Weatherproof, 2-1/2
Mfr # WH-7
Zoro # G1103407
product price: $17.59
/ea
Sold in multiples of 8 for $140.72
$140.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 3.708 in
- Finish Natural
- Features Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors
- Length 3.708 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # WH-7
- Zoro # G1103407
- UPC # 783936841861
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3.708 in |
Length | 3.708 in |
Width | 3.708 in |
Hub Size | 2-1/2 |
Height (In.) | 2.605 in |
Height | 2.605 in |
Dimensions | 3.708 in x 3.708 in x 2.605 in |
Details
Color | Gray |
Finish | Natural |
Item | Conduit Hub,Weatherproof,2-1/2 |
Features | Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors |
Application | Conduit hubs provide a liquid tight, oil tight and dust tight termination of electrical conduit through the walls of sheet metal enclosures. The hubs fit into standard knock-out dimensions. |
Material | Zinc |
Hazardous Location | Yes |
Hazardous Location Rating | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Type | Weatherproof Conduit Hub |
Carton Quantity | 8 |
Finish Type | Natural |
Hazardous Rating(s) | Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2). |
Package Net Weight | 1.68 |
Series | WH |
Description
Conduit Hub,Weatherproof,2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU14-47PX-A)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- RACO Grounding Bushing, 37/64" L, 1/2" Conduit (1262DC)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- KILLARK Bushing, Reducing (RE21S)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- PANDUIT Grounding Washer Kit, 3/8" Stud, PK100 (RGW-100-1Y)
- Killark Conduit Fittings