Shop All Conduit Fittings
Killark
Conduit Hub, Weatherproof, 1-1/4
Mfr # WH-4
Zoro # G1103352
product price: $6.89
/ea
Sold in multiples of 30 for $206.70
$206.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 2.37 in
- Finish Natural
- Features Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # WH-4
- Zoro # G1103352
- UPC # 783936841830
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.37 in |
Hub Size | 1-1/4 in |
Width | 2.370 in |
Height (In.) | 1.877 in |
Details
Color | Gray |
Finish | Natural |
Item | Conduit Hub,Weatherproof,1-1/4 |
Features | Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors |
Material | Zinc |
Hazardous Location Rating | Class I, Division 2 or Class I Zone 2 |
Hazardous Location | Yes |
Application | Conduit Hubs Provide a Liquid Tight, Oil Tight and Dust Tight Termination of Electrical Conduit Through the Walls of Sheet Metal Enclosures. The Hubs Fit into Standard Knock-Out Dimensions |
Liquid Tight / Dust Tight | Liquid Tight/Dust Tight |
Description
Conduit Hub,Weatherproof,1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- HUBBELL Receptacle, Brwn, Taper Nose, Male, Stud (HBLMRSCBN)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x12.00x12.00, Gray, Steel (ASE12X12X12NK)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- KILLARK Conduit Nipple, Rigid, Aluminum, 1/2 x 2" (AN-1B)
- SOUTHWIRE 1/2 in. Liquidtight NM Straight PVC Conduit Fitting Connector (58133602)
- Killark Conduit Fittings